Zoro Homepage

Metric Cogged V-Belt SPZ Type, 9.7mm x 1400mm

  • Mfr # SPZX1400

  • Zoro # G206119138


product price: $16.79
/ea

Key Features

Outside Length
1413 mm
Top Width
10.2 mm
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPZX1400
Zoro #
G206119138
UPC #
34494033978
Country of Origin
Singapore

Dimensions

Outside Length
1413 mm
Top Width
10.2 mm
Height
0.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.