This item is Discontinued.

Mitsuboshi SPZX, 837 mm Outside Length, 9.7 mm Top Width SPZX837

SPZX, 837 mm Outside Length, 9.7 mm Top Width (Discontinued)

  • Mfr # SPZX837
  • Zoro # G206120073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPZX837
Zoro #
G206120073
UPC #
34494090926
Country of Origin
Singapore

Dimensions

Outside Length
837 mm
Top Width
9.7 mm
Height
8 mm

Details

Item
Metric V-Belt
V-Belt Type
SPZX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.