Zoro Homepage

Metric Cogged V-Belt SPZ Type, 9.7mm x 875mm

  • Mfr # SPZX875

  • Zoro # G306120393


product price: $10.45
/ea

Key Features

Outside Length
888 mm
Top Width
10.2 mm
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team