Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric V-Belt, 4500 mm Outside Length, 22 mm Top Width, 5 Ribs

  • Mfr # 5RSPC4500

  • Zoro # G006121614


product price: $640.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
SPC
Outside Length
4500 mm
Number of Ribs
5
Top Width
22 mm
Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RSPC4500
Zoro #
G006121614
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
4500 mm
Top Width
22 mm
Height
18 mm

Details

Item
Metric V-Belt
V-Belt Type
SPC
Number of Ribs
5
Banded Belt
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.