Zoro Homepage

Metric V-Belt SPA Type, 12.7mm x 1357mm

  • Mfr # SPA1357

  • Zoro # G206121438


product price: $13.39
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA1357
Top Width
13 mm
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA1357
Zoro #
G206121438
UPC #
34494030335
Country of Origin
Thailand

Dimensions

Top Width
13 mm
Height
0.4 in

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA1357

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.