Zoro Homepage

Metric V-Belt SPB Type, 16.3mm x 2280mm

  • Mfr # SPB2280

  • Zoro # G406119402


product price: $38.89
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB2280
Top Width
16 mm
Height
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB2280
Zoro #
G406119402
UPC #
34494031103
Country of Origin
Thailand

Dimensions

Top Width
16 mm
Height
0.53 in

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB2280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.