Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPB4250 Metric V-Belt, 4250 mm Outside Length, 16 mm Top Width

  • Mfr # SPB4250

  • Zoro # G006120259


product price: $66.45
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB4250
Outside Length
4250 mm
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPB4250
Zoro #
G006120259
UPC #
34494031400
Country of Origin
Thailand

Dimensions

Outside Length
4250 mm
Top Width
16 mm
Height
13 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.