Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi Metric V-Belt SPC Type, 22mm x 2120mm SPC2120

Metric V-Belt SPC Type, 22mm x 2120mm (Discontinued)

  • Mfr # SPC2120
  • Zoro # G406121641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC2120
Zoro #
G406121641
UPC #
34494031547
Country of Origin
Thailand

Dimensions

Top Width
0.87 in
Height
0.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.