Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPC6000 Metric V-Belt, 6000 mm Outside Length, 22 mm Top Width

  • Mfr # SPC6000

  • Zoro # G406122464


product price: $134.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC6000
Outside Length
6000 mm
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC6000
Zoro #
G406122464
UPC #
34494031738
Country of Origin
Thailand

Dimensions

Outside Length
6000 mm
Top Width
22 mm
Height
18 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.