Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric V-Belt SPZ Type, 9.7mm x 1900mm

  • Mfr # SPZ1900

  • Zoro # G306117935


product price: $14.69
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ1900
Top Width
10 mm
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPZ1900
Zoro #
G306117935
UPC #
34494032520
Country of Origin
Thailand

Dimensions

Top Width
10 mm
Height
0.32 in

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ1900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.