Multi Super Wedge II Banded V-Belt 5V Type, 2 Rib 5/8'' x 160'' - 2/5VP1600

  • Mfr # 2R5VK1600

  • Zoro # G702601236


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2/5VK1600
Number of Ribs
2
Material
Chloroprene Rubber
Width
0.625Inch
Height
0.53125Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2R5VK1600
Zoro #
G702601236
UPC #
34494061520
Country of Origin
Indonesia

Dimensions

Width
0.625Inch
Height
0.53125Inch
Length
160Inch

Details

Industry Number
2/5VK1600
Number of Ribs
2
Material
Chloroprene Rubber
Weight
2.24448 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 2 Rib 5/8'' x 160''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.