Multi Super Wedge II Banded V-Belt 5V Type, 2 Rib 5/8'' x 203'' - 2/5VP2030

  • Mfr # 2R5VK2030

  • Zoro # G802601624


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2/5VK2030
Number of Ribs
2
Material
Chloroprene Rubber
Height
0.53125Inch
Length
203Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2R5VK2030
Zoro #
G802601624
UPC #
34494061902
Country of Origin
Indonesia

Dimensions

Height
0.53125Inch
Length
203Inch
Width
0.625Inch

Details

Industry Number
2/5VK2030
Number of Ribs
2
Material
Chloroprene Rubber
Weight
2.847684 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 2 Rib 5/8'' x 203''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.