Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 150'' - 4/5VP1500

  • Mfr # 4R5VK1500

  • Zoro # G902600855


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Industry Number
4/5VK1500
Number of Ribs
4
Material
Chloroprene Rubber
Width
0.625Inch
Height
0.53125Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4R5VK1500
Zoro #
G902600855
UPC #
34494061469
Country of Origin
Indonesia

Dimensions

Width
0.625Inch
Height
0.53125Inch
Length
150Inch

Details

Industry Number
4/5VK1500
Number of Ribs
4
Material
Chloroprene Rubber
Weight
4.2084 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 4 Rib 5/8'' x 150''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.