
Multi Super Wedge II Banded V-Belt 5V Type, 4 Rib 5/8'' x 160'' - 4/5VP1600
Mfr # 4R5VK1600
Zoro # G202600869
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Industry Number
4/5VK1600
Number of Ribs
4
Material
Chloroprene Rubber
Weight
4.48896 lbs
Height
0.53125Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R5VK1600
Zoro #
G202600869
UPC #
34494061544
Country of Origin
Indonesia
Dimensions
Height
0.53125Inch
Width
0.625Inch
Length
160Inch
Details
Industry Number
4/5VK1600
Number of Ribs
4
Material
Chloroprene Rubber
Weight
4.48896 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid
Description
Banded V-Belt 5V Type, 4 Rib 5/8'' x 160''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.