Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Super Wedge II Banded V-Belt 5V Type, 5 Rib 5/8'' x 118''

  • Mfr # 5R5VK1180

  • Zoro # G206121117


product price: $416.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
5VK
Outside Length
118 in
Number of Ribs
5
Top Width
0.625 in
Height
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R5VK1180
Zoro #
G206121117
UPC #
34494061186
Country of Origin
Indonesia

Dimensions

Outside Length
118 in
Top Width
0.625 in
Height
0.531 in

Details

V-Belt Type
5VK
Number of Ribs
5

Description

Multi Super Wedge II Banded V-Belt 5V Type, 5 Rib 5/8'' x 118''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.