Multi Super Wedge II Banded V-Belt 5V Type, 6 Rib 5/8'' x 150'' - 6/5VP1500

  • Mfr # 6R5VK1500

  • Zoro # G902597742


product price:  $606.99
/ea
Free Shipping & Returns

Key Features

Industry Number
6/5VK1500
Number of Ribs
6
Material
Chloroprene Rubber
Height
0.53125Inch
Width
0.625Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6R5VK1500
Zoro #
G902597742
UPC #
34494061483
Country of Origin
Indonesia

Dimensions

Height
0.53125Inch
Width
0.625Inch
Length
150Inch

Details

Industry Number
6/5VK1500
Number of Ribs
6
Material
Chloroprene Rubber
Weight
6.3126 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 6 Rib 5/8'' x 150''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.