Multi Super Wedge II Banded V-Belt 5V Type, 6 Rib 5/8'' x 96.5'' - 6/5VP965

  • Mfr # 6R5VK965

  • Zoro # G402598089


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Industry Number
6/5VK965
Number of Ribs
6
Material
Chloroprene Rubber
Length
96.5Inch
Weight
4.061106 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R5VK965
Zoro #
G402598089
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
96.5Inch
Height
0.53125Inch
Width
0.625Inch

Details

Industry Number
6/5VK965
Number of Ribs
6
Material
Chloroprene Rubber
Weight
4.061106 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 6 Rib 5/8'' x 96.5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.