Multi Super Wedge II Banded V-Belt 5V Type, 8 Rib 5/8'' x 132'' - 8/5VP1320

  • Mfr # 8R5VK1320

  • Zoro # G502596879


product price:  $680.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8/5VK1320
Number of Ribs
8
Material
Chloroprene Rubber
Height
0.53125Inch
Width
0.625Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8R5VK1320
Zoro #
G502596879
UPC #
34494061346
Country of Origin
Indonesia

Dimensions

Height
0.53125Inch
Width
0.625Inch
Length
132Inch

Details

Industry Number
8/5VK1320
Number of Ribs
8
Material
Chloroprene Rubber
Weight
7.406784 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 8 Rib 5/8'' x 132''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.