Multi Super Wedge II Banded V-Belt 5V Type, 8 Rib 5/8'' x 280'' - 8/5VP2800

  • Mfr # 8R5VK2800

  • Zoro # G602597219


product price:  $1,568.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8/5VK2800
Number of Ribs
8
Material
Chloroprene Rubber
Width
0.625Inch
Weight
15.71136 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8R5VK2800
Zoro #
G602597219
UPC #
34494062428
Country of Origin
Indonesia

Dimensions

Width
0.625Inch
Length
280Inch
Height
0.53125Inch

Details

Industry Number
8/5VK2800
Number of Ribs
8
Material
Chloroprene Rubber
Weight
15.71136 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 5V Type, 8 Rib 5/8'' x 280''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.