Shop MITSUBOSHI
See all product information
Create Account
Multi Super Wedge II Banded V-Belt 8V Type, 3 Rib 1'' x 160'' - 3/8VP1600
Mfr # 3R8VK1600
Zoro # G102598549
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3/8VK1600
Number of Ribs
3
Material
Chloroprene
Width
1Inch
Weight
17.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3R8VK1600
Zoro #
G102598549
UPC #
34494062602
Country of Origin
Indonesia
Dimensions
Width
1Inch
Length
160Inch
Height
0.875Inch
Top Width
1 in
Outside Length
160 in
Thickness
29/32 in
Details
Industry Number
3/8VK1600
Number of Ribs
3
Material
Chloroprene
Weight
17.7 lb
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid
Reinforcing Cord Material
Aramid
Item
Banded V-Belt
V-Belt Section
8V
Belt Series
Multi Super Wedge II
Temp. Range
-22 Degrees to 194 Degrees F
Description
Banded V-Belt 8V Type, 3 Rib 1'' x 160''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.