
Multi Super Wedge II Banded V-Belt 8V Type, 3 Rib 1'' x 210'' - 3/8VP2100
Mfr # 3R8VK2100
Zoro # G502598453
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3/8VK2100
Number of Ribs
3
Material
Chloroprene Rubber
Length
210Inch
Width
1Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3R8VK2100
Zoro #
G502598453
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
210Inch
Width
1Inch
Height
0.875Inch
Details
Industry Number
3/8VK2100
Number of Ribs
3
Material
Chloroprene Rubber
Weight
23.23 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid
Description
Banded V-Belt 8V Type, 3 Rib 1'' x 210''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.