Multi Super Wedge II Banded V-Belt 8V Type, 4 Rib 1'' x 212'' - 4/8VP2120

  • Mfr # 4R8VK2120

  • Zoro # G202596391


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Industry Number
4/8VK2120
Number of Ribs
4
Material
Chloroprene Rubber
Length
212Inch
Width
1Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R8VK2120
Zoro #
G202596391
UPC #
34494062916
Country of Origin
Indonesia

Dimensions

Length
212Inch
Width
1Inch
Height
0.875Inch

Details

Industry Number
4/8VK2120
Number of Ribs
4
Material
Chloroprene Rubber
Weight
31.27 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet/Cotton

Description

Banded V-Belt 8V Type, 4 Rib 1'' x 212''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.