Multi Super Wedge II Banded V-Belt 8V Type, 5 Rib 1'' x 221' - 5/8VP2210

  • Mfr # 5R8VK2210

  • Zoro # G202596728


product price:  $1,547.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5/8VK2210
Number of Ribs
5
Material
Chloroprene Rubber
Length
221Inch
Height
0.875Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R8VK2210
Zoro #
G202596728
UPC #
34494063081
Country of Origin
Indonesia

Dimensions

Length
221Inch
Height
0.875Inch
Width
1Inch

Details

Industry Number
5/8VK2210
Number of Ribs
5
Material
Chloroprene Rubber
Weight
40.74 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 8V Type, 5 Rib 1'' x 221'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.