Multi Super Wedge II Banded V-Belt 8V Type, 6 Rib 1'' x 170'' - 6/8VP1700

  • Mfr # 6R8VK1700

  • Zoro # G702599069


product price:  $1,431.99
/ea
Free Shipping & Returns

Key Features

Industry Number
6/8VK1700
Number of Ribs
6
Material
Chloroprene Rubber
Weight
37.61 lbs
Height
0.875Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6R8VK1700
Zoro #
G702599069
UPC #
34494062718
Country of Origin
Indonesia

Dimensions

Height
0.875Inch
Width
1Inch
Length
170Inch

Details

Industry Number
6/8VK1700
Number of Ribs
6
Material
Chloroprene Rubber
Weight
37.61 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 8V Type, 6 Rib 1'' x 170''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.