Shop MITSUBOSHI
See all product information
Create Account
Multi Super Wedge II Banded V-Belt 8V Type, 6 Rib 1'' x 247''
Mfr # 6R8VK2470
Zoro # G506117124
product price:Â $2,137.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Super Wedge II
Material
Chloroprene
Outside Length
247 in
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
8V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6R8VK2470
Zoro #
G506117124
UPC #
-
Country of Origin
Indonesia
Dimensions
Outside Length
247 in
Thickness
29/32 in
Top Width
1 in
Details
Belt Series
Multi Super Wedge II
Material
Chloroprene
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
8V
Industry Number
6R8VK2470
Number of Ribs
6
Item
Banded V-Belt
Reinforcing Cord Material
Aramid
Description
Multi Super Wedge II Banded V-Belt 8V Type, 6 Rib 1'' x 247''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.