Shop MITSUBOSHI
See all product information
Create Account
Multi Super Wedge II Banded V-Belt 8V Type, 7 Rib 1'' x 239'' - 7/8VP2390
Mfr # 7R8VK2390
Zoro # G102600372
product price:Â $1,968.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Super Wedge II
V-Belt Section
8V
Industry Number
7/8VK2390
Number of Ribs
7
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7R8VK2390
- Zoro #
- G102600372
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1 in
- Thickness
- 29/32 in
- Outside Length
- 239 in
- Width
- 1Inch
- Height
- 0.875Inch
- Length
- 239Inch
Details
- Item
- Banded V-Belt
- Belt Series
- Multi Super Wedge II
- V-Belt Section
- 8V
- Industry Number
- 7/8VK2390
- Number of Ribs
- 7
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 61.688 lb
- Groove Angle
- 40°
- Core Cord
- Aramid
- Cover Material
- Pet/Cotton
Description
Banded V-Belt 8V Type, 7 Rib 1'' x 239''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.