
Multi Super Wedge II Banded V-Belt 8V Type, 7 Rib 1'' x 260'' - 7/8VP2600
Mfr # 7R8VK2600
Zoro # G502600927
product price: $2,163.99
/ea
Free Shipping & Returns
Key Features
Industry Number
7/8VK2600
Number of Ribs
7
Material
Chloroprene Rubber
Weight
67.1 lbs
Width
1Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7R8VK2600
Zoro #
G502600927
UPC #
34494063562
Country of Origin
Indonesia
Dimensions
Width
1Inch
Length
260Inch
Height
0.875Inch
Details
Industry Number
7/8VK2600
Number of Ribs
7
Material
Chloroprene Rubber
Weight
67.1 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid
Description
Banded V-Belt 8V Type, 7 Rib 1'' x 260''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.