Multi Super Wedge II Banded V-Belt 8V Type, 7 Rib 1'' x 273'' - 7/8VP2730

  • Mfr # 7R8VK2730

  • Zoro # G002600618


product price:  $2,368.99
/ea
Free Shipping & Returns

Key Features

Industry Number
7/8VK2730
Number of Ribs
7
Material
Chloroprene Rubber
Height
0.875Inch
Weight
70.46 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R8VK2730
Zoro #
G002600618
UPC #
34494063715
Country of Origin
Indonesia

Dimensions

Height
0.875Inch
Width
1Inch
Length
273Inch

Details

Industry Number
7/8VK2730
Number of Ribs
7
Material
Chloroprene Rubber
Weight
70.46 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid

Description

Banded V-Belt 8V Type, 7 Rib 1'' x 273''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.