
Multi Super Wedge II Banded V-Belt 8V Type, 7 Rib 1'' x 355'' - 7/8VP3550
Mfr # 7R8VK3550
Zoro # G202600593
product price: $3,095.99
/ea
Free Shipping & Returns
Key Features
Industry Number
7/8VK3550
Number of Ribs
7
Material
Chloroprene Rubber
Width
1Inch
Length
355Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7R8VK3550
Zoro #
G202600593
UPC #
34494064286
Country of Origin
Indonesia
Dimensions
Width
1Inch
Length
355Inch
Height
0.875Inch
Details
Industry Number
7/8VK3550
Number of Ribs
7
Material
Chloroprene Rubber
Weight
91.62 lbs
Groove Angle
40°
Cover Material
Pet/Cotton
Core Cord
Aramid
Description
Banded V-Belt 8V Type, 7 Rib 1'' x 355''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.