Multi Super Wedge II Banded V-Belt 8V Type, 8 Rib 1'' x 216'' - 8/8VP2160

  • Mfr # 8R8VK2160

  • Zoro # G102598150


product price:  $2,051.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8/8VK2160
Number of Ribs
8
Material
Chloroprene Rubber
Length
216Inch
Height
0.875Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8R8VK2160
Zoro #
G102598150
UPC #
34494063036
Country of Origin
Indonesia

Dimensions

Length
216Inch
Height
0.875Inch
Width
1Inch

Details

Industry Number
8/8VK2160
Number of Ribs
8
Material
Chloroprene Rubber
Weight
63.71 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet/Cotton

Description

Banded V-Belt 8V Type, 8 Rib 1'' x 216''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.