Multi Super Wedge II Banded V-Belt 8V Type, 8 Rib 1'' x 239'' - 8/8VP2390

  • Mfr # 8R8VK2390

  • Zoro # G502598279


product price:  $2,250.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8/8VK2390
Number of Ribs
8
Material
Chloroprene Rubber
Height
0.875Inch
Length
239Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8R8VK2390
Zoro #
G502598279
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
0.875Inch
Length
239Inch
Width
1Inch

Details

Industry Number
8/8VK2390
Number of Ribs
8
Material
Chloroprene Rubber
Weight
70.495 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet/Cotton

Description

Banded V-Belt 8V Type, 8 Rib 1'' x 239''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.