This item is Discontinued.

Mitsuboshi Narrow V-Belt for DIN Banded Metric Banded V-Belt SPC Type, 22mm W x 4000mm L x 4 Ribs - 4/SPC4000 4RSPC4000

This item is Discontinued.

Mitsuboshi

Narrow V-Belt for DIN Banded Metric Banded V-Belt SPC Type, 22mm W x 4000mm L x 4 Ribs - 4/SPC4000 (Discontinued)

Mfr # 4RSPC4000
Zoro # G102601065
Country of Origin Indonesia
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RSPC4000
Zoro #
G102601065
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22mm
Length
4000mm
Height
18mm

Details

Industry Number
4/SPC4000
Number of Ribs
4
Material
Chloroprene Rubber
Weight
8.6592 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

Metric Banded V-Belt SPC Type, 22mm W x 4000mm L x 4 Ribs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.