Shop MITSUBOSHI
See all product information
Create Account
Narrow V-Belt, Metric Banded, 2/SPC5300, SPC, NR, SBR, 5300 mm, 22-mm Top Width
- Mfr # 2RSPC5300
- Zoro # G702596181
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
SPC
Number of Ribs
2
Top Width
22 mm
Thickness
18 mm
Outside Length
5300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RSPC5300
- Zoro #
- G702596181
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Narrow V-Belt
- Belt Series
- Metric Banded
- V-Belt Section
- SPC
- Industry Number
- 2/SPC5300
- Number of Ribs
- 2
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 5.73672 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 5300 mm
- Width
- 22mm
- Length
- 5300mm
- Height
- 18mm
Description
Metric Banded V-Belt SPC Type, 22mm W x 5300mm L x 2 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.