Shop MITSUBOSHI
See all product information
Create Account
Narrow V-Belt, Metric, SPB2430, SPB, NR, SBR, 2430 mm, 16.3-mm Top Width
- Mfr # SPB2430
- Zoro # G102601256
product price:Â
$
38.39
/ea
Key Features
V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB2430
Number of Ribs
1
Top Width
16.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB2430
- Zoro #
- G102601256
- UPC #
- 34494031158
- Country of Origin
- Thailand
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- V-Belt Section
- SPB
- Industry Number
- SPB2430
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 0.7776 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
- Belt Series
- Metric
Dimensions
- Top Width
- 16.3 mm
- Thickness
- 13 mm
- Outside Length
- 2430 mm
- Length
- 2430mm
- Height
- 13mm
- Width
- 16.3mm
- Datum Length
- 2430
Description
Metric V-Belt SPB Type, 16.3mm x 2430mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.