Shop MITSUBOSHI
See all product information
Create Account
Narrow V-Belt, Metric, SPC8000, SPC, NR, SBR, 8000 mm, 22-mm Top Width
- Mfr # SPC8000
- Zoro # G702601144
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
V-Belt Section
SPC
Number of Ribs
1
Top Width
22 mm
Thickness
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC8000
- Zoro #
- G702601144
- UPC #
- 34494091596
- Country of Origin
- Singapore
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- V-Belt Section
- SPC
- Industry Number
- SPC8000
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 0.409104742268041 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
- Belt Series
- Metric
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 8000 mm
- Height
- 18mm
- Length
- 8000mm
- Width
- 22mm
- Datum Length
- 8000
Description
Metric V-Belt SPC Type, 22mm x 8000mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.