Shop MITSUBOSHI
See all product information
Create Account
Narrow V-Belt, Metric, SPZ2087, SPZ, NR, SBR, 2087 mm, 9.7-mm Top Width
- Mfr # SPZ2087
- Zoro # G402601147
product price:Â
$
16.79
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric
V-Belt Section
SPZ
Industry Number
SPZ2087
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPZ2087
- Zoro #
- G402601147
- UPC #
- 34494032575
- Country of Origin
- Thailand
- Item
- Narrow V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric
- V-Belt Section
- SPZ
- Industry Number
- SPZ2087
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 0.39653 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Dimensions
- Top Width
- 9.7 mm
- Thickness
- 8 mm
- Outside Length
- 2087 mm
- Height
- 8mm
- Width
- 9.7mm
- Length
- 2087mm
- Datum Length
- 2087
Description
Metric V-Belt SPZ Type, 9.7mm x 2087mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.