Shop MITSUBOSHI
See all product information
Create Account
Narrow V-Belt, Metric, XPA2500, SPA, NR, SBR, 2500 mm, 12.7-mm Top Width
- Mfr # SPAX2500
- Zoro # G502601221
product price:Â
$
46.45
/ea
Key Features
V-Belt Section
SPA
Industry Number
XPA2500
Number of Ribs
1
Top Width
12.7 mm
Thickness
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPAX2500
- Zoro #
- G502601221
- UPC #
- 34494033183
- Country of Origin
- Indonesia
- Item
- Narrow V-Belt
- V-Belt Section
- SPA
- Industry Number
- XPA2500
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 0.575 lb
- Groove Angle
- 40°
- Cover Material
- Nil
- Core Cord
- Pet
- Belt Series
- Metric
Dimensions
- Top Width
- 12.7 mm
- Thickness
- 10 mm
- Outside Length
- 2500 mm
- Width
- 12.7mm
- Length
- 2500mm
- Height
- 10mm
Description
Metric Cogged V-Belt SPA Type, 12.7mm x 2500mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.