Zoro Homepage

Polymax Banded Wide-Angle V-Belt, 4 Ribs, 7mm wide x 975mm long

  • Mfr # 4R7M975

  • Zoro # G806117657


product price: $94.25
/ea
Free Shipping & Returns

Key Features

V-Belt Type
7M
Outside Length
975 mm
Number of Ribs
4
Top Width
7 mm
Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R7M975
Zoro #
G806117657
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
975 mm
Top Width
7 mm
Height
5 mm

Details

V-Belt Type
7M
Number of Ribs
4
Banded Belt
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.