Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymax Banded Wide-Angle V-Belt, 5 Ribs, 11mm wide x 925mm long

  • Mfr # 5R11M925

  • Zoro # G206120899


product price: $167.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
11M
Outside Length
925 mm
Number of Ribs
5
Top Width
11 mm
Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R11M925
Zoro #
G206120899
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
925 mm
Top Width
11 mm
Height
7 mm

Details

V-Belt Type
11M
Number of Ribs
5
Banded Belt
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.