
Polymax Banded Wide-Angle V-Belt, 5 Ribs, 7mm wide x 1750mm long
Mfr # 5R7M1750
Zoro # G806121081
product price: $175.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
7M
Outside Length
1750 mm
Number of Ribs
5
Top Width
7 mm
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5R7M1750
Zoro #
G806121081
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
1750 mm
Top Width
7 mm
Height
5 mm
Details
V-Belt Type
7M
Number of Ribs
5
Banded Belt
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.