Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymax Wide-Angle V-Belt, 5mm wide x 1150mm long

  • Mfr # 5M1150

  • Zoro # G106118347


product price: $17.99
/ea

Key Features

V-Belt Type
5M
Outside Length
1150 mm
Top Width
5 mm
Height
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M1150
Zoro #
G106118347
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
1150 mm
Top Width
5 mm
Height
3 mm

Details

V-Belt Type
5M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.