Shop MITSUBOSHI
See all product information
Create Account
Polyurethene V-Belt 6.0mm W 370mm L
Mfr # MB370
Zoro # G806120282
product price:Â $9.95
/eaKey Features
Top Width
6 mm
Outside Length
370 mm
Industry Number
MB370
Thickness
4 mm
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MB370
Zoro #
G806120282
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
6 mm
Outside Length
370 mm
Thickness
4 mm
Details
Industry Number
MB370
Item
V-Belt
Reinforcing Cord Material
Polyester
Temp. Range
14 Degrees to 176 Degrees F
Belt Series
MB
Material
Polyurethane
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.