Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX116 Cogged, Classical V-Belt, 116 in Outside Length, 1/2 in Top Width

  • Mfr # AX116

  • Zoro # G606121472


product price: $20.29
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX116
Outside Length
116 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX116
Zoro #
G606121472
UPC #
34494092050
Country of Origin
Japan

Dimensions

Outside Length
116 in
Top Width
1/2 in
Height
0.688 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX116

Description

Raw Edged Cogged V-Belt A Type, 1/2" x 116"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.