Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX38 Cogged, Classical V-Belt, 1024 mm Outside Length, 1/2 in Top Width

  • Mfr # AX38

  • Zoro # G506121954


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX38
Outside Length
1024 mm
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX38
Zoro #
G506121954
UPC #
34494027588
Country of Origin
Singapore

Dimensions

Outside Length
1024 mm
Top Width
1/2 in
Height
0.315 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Industry Number
AX38
Material
EPDM Rubber
Features
Static Conductive
Banded Belt
Yes
Temp. Range
-31 to 248°F

Description

Raw Edged Cogged V-Belt A Type, 1/2" x 38"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.