Shop MITSUBOSHI

Cogged V-Belt, Triplex, BX117, BX, CR, 117 in, 21/32 in Top Width

  • Mfr # BX117
  • Zoro # G506118480

product price: 
$
29.75
/ea

Key Features

V-Belt Type
BX
Belt Series
Triplex
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BX117
Zoro #
G506118480
UPC #
34494029261
Country of Origin
Japan
Item
Cogged V-Belt
V-Belt Type
BX
Belt Series
Triplex
V-Belt Section
BX
Industry Number
BX117
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 194 Degrees F

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 117"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.