Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX140 Cogged, Classical V-Belt, 3640 mm Outside Length, 21/32 in Top Width

  • Mfr # BX140

  • Zoro # G706118853


product price: $30.75
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX140
Outside Length
3640 mm
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX140
Zoro #
G706118853
UPC #
34494029421
Country of Origin
Japan

Dimensions

Outside Length
3640 mm
Top Width
21/32 in
Height
0.433 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX140
Material
EPDM Rubber
Banded Belt
Yes
Temp. Range
-31 to 248°F
Features
Static Conductive

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 140"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.