Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX61 Cogged, Classical V-Belt, 1633 mm Outside Length, 21/32 in Top Width

  • Mfr # BX61

  • Zoro # G706120023


product price: $15.35
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX61
Outside Length
1633 mm
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX61
Zoro #
G706120023
UPC #
34494028721
Country of Origin
Singapore

Dimensions

Outside Length
1633 mm
Top Width
21/32 in
Height
0.433 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX61
Material
EPDM Rubber
Temp. Range
-31 to 248°F
Banded Belt
Yes
Features
Static Conductive

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 61"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.