
Classic Cogged, 2065 mm Outside Length, 17 mm Top Width (Discontinued)
- Mfr # BX78
- Zoro # G106120142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX78
Zoro #
G106120142
UPC #
34494028899
Country of Origin
Indonesia
Dimensions
Outside Length
2065 mm
Top Width
17 mm
Height
0.433 in
Details
V-Belt Type
Classic Cogged
Material
EPDM Rubber
Banded Belt
Yes
Features
Static Conductive
Temp. Range
-31 to 248°F
Description
Raw Edged Cogged V-Belt B Type, 21/32" x 78"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.