Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi Classic Cogged, 2218 mm Outside Length, 17 mm Top Width BX84

Classic Cogged, 2218 mm Outside Length, 17 mm Top Width (Discontinued)

  • Mfr # BX84
  • Zoro # G106120357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX84
Zoro #
G106120357
UPC #
34494028950
Country of Origin
Indonesia

Dimensions

Outside Length
2218 mm
Top Width
17 mm
Height
0.433 in

Details

V-Belt Type
Classic Cogged
Material
EPDM Rubber
Features
Static Conductive
Temp. Range
-31 to 248°F
Banded Belt
Yes

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 84"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.