Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CX120 Cogged, Classical V-Belt, 3147 mm Outside Length, 7/8 in Top Width

  • Mfr # CX120

  • Zoro # G806118364


product price: $48.79
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX120
Outside Length
3147 mm
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX120
Zoro #
G806118364
UPC #
34494029858
Country of Origin
Japan

Dimensions

Outside Length
3147 mm
Top Width
7/8 in
Height
0.551 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX120
Material
EPDM Rubber
Temp. Range
-31 to 248°F
Banded Belt
Yes
Features
Static Conductive

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 120"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.